Shop All V-Belts
Bando
3175 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # 3V1250
Zoro # G3798721
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Top Width 10 mm
- Number of Ribs 1
- Groove Angle 39 Degrees
- Outside Length 3175 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 3175 mm |
Details
Item | V-Belt |
V-Belt Section | 3V |
Number of Ribs | 1 |
Groove Angle | 39 Degrees |
Thickness | 8 mm |
Material | Polychloroprene |
Construction | Banded |
Temp. Range | -51 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD NEMA C-face Brakemotor, 1.0 HP (SK80LP/4-56C-CUS-BRE10-HL-TW)
- BAILEY Riveted Roller Chain - Standard: 41 Chain Size, 10 ft. Length (131546)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 1" Inside Dia - Heavy Duty HDPE - 165' Length Per Box - Black (HGPW-32-165-BK)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-090, 3/4" (235115)
- BANDO 1575 mm Outside Length, 10 mm Top Width, 1 Ribs (3L620)
- BANDO 483 mm Outside Length, 13 mm Top Width, 1 Ribs (4L190)
- BANDO 7696 mm Outside Length, 17 mm Top Width, 1 Ribs (BB300)
- BANDO 1854 mm Outside Length, 17 mm Top Width, 1 Ribs (BX70)
- BANDO 1905 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX750)
- BANDO 925Vc3830 Variable Speed, 2430V364 (2430V364)
- PIX Belt, XPA Cogged, 13 x 1957mm LP (XPA1957)
- Bando Power Transmission Belts