Shop All V-Belts
Bando
2997 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # B115
Zoro # G3838603
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 17 mm
- Number of Ribs 1
- Groove Angle 39 Degrees
- Thickness 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 2997 mm |
Details
Item | Belt |
V-Belt Section | B |
Number of Ribs | 1 |
Groove Angle | 39 Degrees |
Thickness | 11 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A Kevlar, 1/2 x 66 in. OC (A64K)
- APACHE Apache 4 x 10' Bulk PVC Lay Flat Discharge Hose, 13028508-10-Feet (13028508 - 10 Feet)
- SPEEDAIRE Sight Glass Kit, Compact (114X60)
- PARKER Crimp Fitting, 1-1/4" I.D., M, Flange (14A77-20-20)
- BANDO 2819 mm Outside Length, 17 mm Top Width, 1 Ribs (B108)
- BANDO 1245 mm Outside Length, 13 mm Top Width, 1 Ribs (A47)
- BANDO Duraflex Vc Polyurethane, Vc6X420 (VC6X420)
- BANDO 483 mm Outside Length, 13 mm Top Width, 1 Ribs (4L190)
- BANDO Metric V-Belts, Spz1987 (SPZ1987)
- BANDO V Belt, Steel, 3/8 (Sunrope A Fastener Open)
- DAYTON 2/B82 Banded V-Belt, 85-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G899)
- Bando Power Transmission Belts