Shop All V-Belts
Bando
2896 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # A112
Zoro # G3850092
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 39 Degrees
- Outside Length 2896 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 2896 mm |
Details
Item | Belt |
V-Belt Section | A |
Number of Ribs | 1 |
Groove Angle | 39 Degrees |
Thickness | 9 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4904 (NA4904)
- MILTON ASME Safety Valve, 125 PSI Pop off Press (1090-125)
- RULAND Balanced Collar, 1pc Clamp, Balanced, Bore 12mm, 303 Stainless Steel (MSPB-12-SS)
- LEESON Dc Speed Control (174102.00)
- BANDO Power King, A126 (A126)
- BANDO 10 rib J section belt 40 inch length (400J10)
- BANDO 1524 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1500)
- BANDO 1524 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX600)
- BANDO 1702 mm Outside Length, 17 mm Top Width, 1 Ribs (BX64)
- BANDO 1981 mm Outside Length, 13 mm Top Width, 1 Ribs (4L780)
- BANDO 1626 mm Outside Length, 13 mm Top Width, 1 Ribs (4L640)
- Bando Power Transmission Belts