Shop All V-Belts
Bando
2819 mm Outside Length, 22 mm Top Width, 1 Ribs
Mfr # CC105
Zoro # G3890869
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section CC
- Top Width 22 mm
- Number of Ribs 1
- Groove Angle 36 Degrees
- Thickness 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 22 mm |
Outside Length | 2819 mm |
Details
V-Belt Section | CC |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 36 Degrees |
Thickness | 18 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L390 39" Outside Length, 1/2" Top Width, 1 Ribs (4L390-2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 10 # of Teeth (50BS10H X 3/4)
- TRITAN Special Ball Bearing, 2 Rubber Seals, 1.375 OD, 0.625-in. Bore Dia., 1.375-in. OD, 0.433-in. W (99502H PRX)
- TRITAN Radial Ball Bearing, PS, 30mm, 6206 2RS (6206 2RSL/C3 PRX)
- BANDO Metric V-Belts, Spb2000 (SPB2000)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Alternator, 2365 (2365)
- BANDO Power King Cog, Cx98 (CX98)
- BANDO 914 mm Outside Length, 13 mm Top Width, 1 Ribs (AX34)
- BANDO Double V-Belt, Bb78 (BB78)
- BANDO 813 mm Outside Length, 17 mm Top Width, 1 Ribs (B29)
- CONTINENTAL CONTITECH 5V2800 Wrapped V-Belt, 280" Outside Length, 5/8" Top Width, 1 Ribs (5V2800)
- Bando Power Transmission Belts