Shop All V-Belts
Bando
2769 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # A107
Zoro # G3848388
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 39 Degrees
- Outside Length 2769 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 2769 mm |
Details
V-Belt Section | A |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 39 Degrees |
Thickness | 9 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Brush Set, 1/4 In L, 3/16 In W, Pk2 (6YHY7)
- TRITAN Roller Chain, Single Strand, Link (41-1R CL)
- PARKER Cartridge Valve, Shuttle, 10 GPM (CSH101B)
- SMC Solenoid Air Control Valve, 53.2 CFM, 1.9 (VFR3100-3FZ)
- BANDO Auto Rpf Raw Edge Cogged, Rpf2490 (RPF2490)
- BANDO Bando B144 Power King 147In 21/32In V-Belt (B144)
- BANDO P/A Cog Combo, 3Vxm355, 3-3Vx355 (3-3VX355)
- BANDO 914 mm Outside Length, 13 mm Top Width, 1 Ribs (AX34)
- BANDO 737 mm Outside Length, 13 mm Top Width, 1 Ribs (A27)
- BANDO 889 mm Outside Length, 13 mm Top Width, 1 Ribs (4L350)
- CARLISLE Belt, 5L510 (5L510)
- Bando Power Transmission Belts