Shop All V-Belts
Bando
2743 mm Outside Length, 16 mm Top Width, 1 Ribs
Mfr # 5VX1080
Zoro # G3839513
product price: $56.75
/ea
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Top Width 16 mm
- Number of Ribs 1
- Groove Angle 41 Degrees
- Thickness 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 16 mm |
Outside Length | 2743 mm |
Details
V-Belt Section | 5VX |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 41 Degrees |
Thickness | 13 mm |
Material | Ethylene Elastomeric |
Construction | Bandless |
Temp. Range | -51 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 300L025 - 30 in Outside Length - 0.25 in Top Width (300L025)
- DAYTON Gearbelt, HT, 150 Teeth, Length 1200 mm (1LVU6)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 1/2", NK (L09512NK)
- FESTO Mounting Kit SMBR-8-8/100-S6 (SMBR-8-8/100-S6)
- BANDO 2362 mm Outside Length, 17 mm Top Width, 1 Ribs (B90)
- BANDO 850Va2522 Variable Speed, 1622V336 (1622V336)
- BANDO 1524 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX600)
- BANDO 2540 mm Outside Length, 22 mm Top Width, 1 Ribs (CX96)
- BANDO 1194 mm Outside Length, 13 mm Top Width, 1 Ribs (A45)
- BANDO 483 mm Outside Length, 13 mm Top Width, 1 Ribs (4L190)
- CONTINENTAL CONTITECH BX58 Cogged V-Belt, 61" Outside Length, 21/32" Top Width, 1 Ribs (BX58)
- Bando Power Transmission Belts