Shop All V-Belts
Bando
2540 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L1000
Zoro # G3768813
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 38 Degrees
- Outside Length 2540 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 2540 mm |
Details
Item | V-Belt |
V-Belt Section | 4L |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 7 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 75mm ID, Nitrile Rubber (7510010SC)
- NSK NSK 5204ZZ, 200 Double Row 32005200 Ball Bearing (5204ZZ)
- KBC Ball Bearing, 25mm x 52mm x 15mm, single row deep groove ball bearing, two contact seals, C3 Fit (6205-2RS KBC)
- GATES MegaCrimp Couplings (20G-20FJX90M)
- BANDO Metric V-Belts, Spz1987 (SPZ1987)
- BANDO 1168 mm Outside Length, 25 mm Top Width, 1 Ribs (1626V455)
- BANDO 404 mm Outside Length, 5 mm Top Width, 1 Ribs (5M400)
- BANDO Power King Combo, Bm150, 2B150 (2B150)
- BANDO Banflex Combo, 2-11Ms1120 (2-11MS1120)
- BANDO 1016 mm Outside Length, 25 mm Top Width, 1 Ribs (1626V395)
- D&D 140" Outside Length, 3 1/2" Top Width, 5 Ribs (5/5VX1400)
- Bando V-Belts