Shop All V-Belts
Bando
2438 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # B93
Zoro # G3812329
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Top Width 17 mm
- Groove Angle 39 Degrees
- Outside Length 2438 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 2438 mm |
Details
Item | Belt |
V-Belt Section | B |
Number of Ribs | 1 |
Groove Angle | 39 Degrees |
Thickness | 11 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 8 lb, Pail, Copper (11030)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291HS-15)
- ENERPAC P77, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 41 in3 Usable Oil (P77)
- BREEZE Hose Clamp, Liner, SAE 60, Zinc, PK10 (9260H)
- BANDO Power Ace Cog, 5Vx640 (5VX640)
- BANDO Bando B144 Power King 147In 21/32In V-Belt (B144)
- BANDO 1346 mm Outside Length, 13 mm Top Width, 1 Ribs (A51)
- BANDO Power King, M26 (M26)
- BANDO 787 mm Outside Length, 13 mm Top Width, 1 Ribs (A29)
- BANDO 1372 mm Outside Length, 17 mm Top Width, 1 Ribs (5L540)
- D&D 126" Outside Length, 1/2" Top Width, 1 Ribs (A124)
- Bando V-Belts