Shop All V-Belts
Bando
2413 mm Outside Length, 16 mm Top Width, 1 Ribs
Mfr # 5VX950
Zoro # G3832294
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Top Width 16 mm
- Number of Ribs 1
- Groove Angle 41 Degrees
- Thickness 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 16 mm |
Outside Length | 2413 mm |
Details
Item | Belt |
V-Belt Section | 5VX |
Number of Ribs | 1 |
Groove Angle | 41 Degrees |
Thickness | 13 mm |
Material | Ethylene Elastomeric |
Construction | Bandless |
Temp. Range | -51 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter Regulator LFR-1/4-D-5M-MINI-NPT (LFR-1/4-D-5M-MINI-NPT)
- TIMKEN TIM-25821, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 25821 (25821)
- PIX Belt, A Kevlar, 1/2 x 122.5 in. OC (A120.5K)
- SPEEDAIRE 3/8" ID x 25 ft Nylon Coiled Air Hose 165 PSI YL (1VEJ2)
- BANDO 2743 mm Outside Length, 17 mm Top Width, 1 Ribs (B105)
- BANDO 1168 mm Outside Length, 17 mm Top Width, 1 Ribs (BX43)
- BANDO Auto Rpf Raw Edge Cogged, Rpf3480 (RPF3480)
- BANDO Duraflex Vc Polyurethane, Vc6X420 (VC6X420)
- BANDO Auto Hdpf Raw Edge Cog, Hdpf5480 (HDPF5480)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Alternator, 2330 (2330)
- POWERFLITE 4L600 60" Outside Length, 1/2" Top Width, 1 Ribs (4L600-2)
- Bando V-Belts