Shop All V-Belts
Bando
2388 mm Outside Length, 40 mm Top Width, 1 Ribs
Mfr # 2530V934
Zoro # G3787214
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section RVS-I
- Top Width 40 mm
- Number of Ribs 1
- Groove Angle 30 Degrees
- Thickness 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 40 mm |
Outside Length | 2388 mm |
Details
V-Belt Section | RVS-I |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 30 Degrees |
Thickness | 16 mm |
Material | Polychloroprene |
Construction | Banded |
Temp. Range | -34 to 82°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 2240-8M-30 (2240-8M-30)
- SPEEDAIRE Manifold Block (4ZK30)
- BESSEY Cross Bar, 9/16" For SVH5223 Bearing HTR (SVH 9/16)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1 1/4 hp, 1 Phase, 220V AC (RVH012H-220V/1Ph/60Hz)
- BANDO 2438 mm Outside Length, 17 mm Top Width, 1 Ribs (BX93)
- BANDO 1524 mm Outside Length, 13 mm Top Width, 1 Ribs (A58)
- BANDO 3429 mm Outside Length, 17 mm Top Width, 1 Ribs (BB130)
- BANDO 1016 mm Outside Length, 25 mm Top Width, 1 Ribs (1626V395)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Vacuum Pump, 3485 (3485)
- BANDO 2134 mm Outside Length, 17 mm Top Width, 1 Ribs (B81)
- BROWNING MFG. BROWNING V BELT, , 1/2 X 33 IN (A31)
- Bando Power Transmission Belts