Shop All V-Belts
Bando
2362 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # B90
Zoro # G3806878
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 17 mm
- Number of Ribs 1
- Groove Angle 39 Degrees
- Outside Length 2362 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 2362 mm |
Details
Item | Belt |
V-Belt Section | B |
Number of Ribs | 1 |
Groove Angle | 39 Degrees |
Thickness | 11 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Polymax Wide-Angle V-Belt, 11mm wide x 1450mm long (11M1450)
- DAYTON Motor Dual Run Cap, 50/10 MFD, 370V, Round (6FLR1)
- HD FCSCREW WAX FastCap Screw Wax (FCSCREW WAX)
- FOSTER Safety Vent Socket, 210 Series, 1/4"MPT (210-3103)
- BANDO Metric V-Belts, Spz1120 (SPZ1120)
- BANDO 1143 mm Outside Length, 30 mm Top Width, 1 Ribs (1922V443)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3410 (3410)
- BANDO Power King, K26 (K26)
- BANDO Metric V-Belts, Xpz687 (XPZ687)
- BANDO 1041 mm Outside Length, 13 mm Top Width, 1 Ribs (AX39)
- D&D 1340mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1340)
- Bando Power Transmission Belts