Shop All V-Belts
Bando
2286 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # BB85
Zoro # G3896152
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BB
- Number of Ribs 1
- Top Width 17 mm
- Groove Angle 36 Degrees
- Outside Length 2286 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 2286 mm |
Details
Item | V-Belt |
V-Belt Section | BB |
Number of Ribs | 1 |
Groove Angle | 36 Degrees |
Thickness | 14 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12 BEADED STEM-08MP (4404-12-08)
- MILTON Compressor Tank Check Valve, 1/2" MNPT (1091)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER FTAE1A10Q, Return Line, 10 micron (ZX-FTAE1A10Q)
- DAYTON A85 V-Belt, 87" Outside Length, 1/2" Top Width, 1 Ribs (3X630)
- BANDO 4089 mm Outside Length, 17 mm Top Width, 1 Ribs (BX158)
- BANDO 2896 mm Outside Length, 13 mm Top Width, 1 Ribs (A112)
- BANDO 1854 mm Outside Length, 22 mm Top Width, 1 Ribs (C68)
- BANDO Power King Combo, Bm90, 4B90 (4B90)
- BANDO 1727 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1700)
- BANDO 775Va2424 Variable Speed, 1524V301 (1524V301)
- GATES XPB2020 Metric V-Belt, 2020mm Outside Length, 17mm Top Width, 1 Ribs (XPB2020)
- Bando V-Belts