Shop All V-Belts
Bando
2235 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # BB83
Zoro # G3898998
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BB
- Number of Ribs 1
- Top Width 17 mm
- Groove Angle 36 Degrees
- Thickness 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 2235 mm |
Details
Item | V-Belt |
V-Belt Section | BB |
Number of Ribs | 1 |
Groove Angle | 36 Degrees |
Thickness | 14 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cplng, Fd51 Male Half, 5100-S2-16B (5100-S2-16B)
- DEVILBISS AUTOMOTIVE REFINISHING HAV-500 AIR ADJ VALVE (DV180005)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFP8)
- FLEXZILLA Quiet-Flo Safety Nozzle (AG1091FZ)
- BANDO Auto Hdpf Raw Edge Cog, Hdpf5480 (HDPF5480)
- BANDO 1854 mm Outside Length, 22 mm Top Width, 1 Ribs (C68)
- BANDO 2438 mm Outside Length, 17 mm Top Width, 1 Ribs (B93)
- BANDO 914 mm Outside Length, 13 mm Top Width, 1 Ribs (AX34)
- BANDO Auto Rpf Raw Edge Cogged, Rpf2450 (RPF2450)
- BANDO 1829 mm Outside Length, 10 mm Top Width, 1 Ribs (XPZ1800)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 41" (B41)
- Bando Power Transmission Belts