Shop All V-Belts
Bando
2184 mm Outside Length, 22 mm Top Width, 1 Ribs
Mfr # C81
Zoro # G3807620
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Top Width 22 mm
- Number of Ribs 1
- Groove Angle 38 Degrees
- Outside Length 2184 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 22 mm |
Outside Length | 2184 mm |
Details
V-Belt Section | C |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 14 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Exhaust Control Valve, 1/2 Tube, 1/4 (ASV510F-N02-13S)
- ATP Coiled Air Hose, 1/4" ID x 24 ft. (TT-14-30-R-RS)
- TIMKEN TIM-49585, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 49585 (49585)
- D&D 21" Outside Length, 3/8" Top Width, 1 Ribs (3VX210)
- BANDO 2819 mm Outside Length, 17 mm Top Width, 1 Ribs (BX108)
- BANDO 1880 mm Outside Length, 17 mm Top Width, 1 Ribs (BX71)
- BANDO V Belt, Rubber, 5/32 (260J6)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3345 (3345)
- BANDO 965 mm Outside Length, 13 mm Top Width, 1 Ribs (AX36)
- BANDO 1702 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX670)
- PIX Belt, 3V, 3/8 x 36 in. OC (3V360)
- Bando V-Belts