Shop All V-Belts
Bando
2159 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # 3V850
Zoro # G3780908
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Top Width 10 mm
- Number of Ribs 1
- Groove Angle 39 Degrees
- Outside Length 2159 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 2159 mm |
Details
Item | V-Belt |
V-Belt Section | 3V |
Number of Ribs | 1 |
Groove Angle | 39 Degrees |
Thickness | 8 mm |
Material | Polychloroprene |
Construction | Banded |
Temp. Range | -51 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT AX43 Cogged V-Belt, 1 Ribs (46U036)
- SPEEDAIRE Valve Assembly, Heavy Duty (114X77)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-670)
- BROAN Motor and Blower Wheel (S99080478)
- BANDO Auto Rpf Raw Edge Cogged, Rpf2240 (RPF2240)
- BANDO Power King, M29 (M29)
- BANDO 838 mm Outside Length, 17 mm Top Width, 1 Ribs (BX30)
- BANDO 2743 mm Outside Length, 17 mm Top Width, 1 Ribs (B105)
- BANDO 914 mm Outside Length, 10 mm Top Width, 1 Ribs (3L360)
- BANDO 1118 mm Outside Length, 30 mm Top Width, 1 Ribs (1922V426)
- GATES Micro-V Belts, 220J10 (220J10)
- Bando V-Belts