Shop All V-Belts
Bando
2134 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # B81
Zoro # G3806920
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 17 mm
- Number of Ribs 1
- Groove Angle 39 Degrees
- Thickness 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 2134 mm |
Details
Item | Belt |
V-Belt Section | B |
Number of Ribs | 1 |
Groove Angle | 39 Degrees |
Thickness | 11 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm , PK 25 (H618-25K)
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-186)
- BESTORQ Aftermarket SIMPLICITY 1672732SM Replacement Belt, 3LK310 (3LK310)
- ARO Pgybk, 2000Srs, Npt, P39344-310 (P39344-310)
- BANDO Power King Cog, Bx23 (BX23)
- BANDO 3327 mm Outside Length, 13 mm Top Width, 1 Ribs (AA128)
- BANDO 2692 mm Outside Length, 22 mm Top Width, 1 Ribs (CX101)
- BANDO 889 mm Outside Length, 13 mm Top Width, 1 Ribs (AX33)
- BANDO Auto Rpf Raw Edge Cogged, Rpf3310 (RPF3310)
- BANDO Bando B144 Power King 147In 21/32In V-Belt (B144)
- D&D 2840mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ2840)
- Bando V-Belts