Shop All V-Belts
Bando
1981 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # B75
Zoro # G3804233
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Top Width 17 mm
- Groove Angle 38 Degrees
- Outside Length 1981 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 1981 mm |
Details
Item | Belt |
V-Belt Section | B |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 11 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, Steel (CL-8-F)
- SUPCO Unit Bearing Motor, Cast Iron, 50W, 120V, CW (SM501)
- DYNABRADE Rear Bearing Plate (02676)
- TRITAN Sprocket , 80 Chain Size, 30 # of Teeth (80SF30H)
- BANDO Auto Rpf Raw Edge Cogged, Rpf5380 (RPF5380)
- BANDO 2540 mm Outside Length, 22 mm Top Width, 1 Ribs (CX96)
- BANDO 737 mm Outside Length, 17 mm Top Width, 1 Ribs (B26)
- BANDO Metric V-Belts, Spz1987 (SPZ1987)
- BANDO 838 mm Outside Length, 17 mm Top Width, 1 Ribs (BX30)
- BANDO 635 mm Outside Length, 10 mm Top Width, 1 Ribs (3V250)
- POWERTWIST DRIVE Link V-Belt, 25 ft. Outside Length, 7/8" Top Width, 1 Ribs (0405070-DRIVE)
- Bando Power Transmission Belts