Shop All V-Belts
Bando
1956 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # A75
Zoro # G3813519
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 39 Degrees
- Outside Length 1956 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1956 mm |
Details
V-Belt Section | A |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 39 Degrees |
Thickness | 9 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ind Link Double Strand Connect Pk5 (2YEE9)
- DAYTON Roller Chain, Conveyor, C2060H ANSI, 10 ft. (2YDY3)
- DAYTON AC Gearmotor, 69.0 in-lb Max. Torque, 288 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (4FDZ3)
- FESTO Multiple Distributor QSQ-G1/4-6 (QSQ-G1/4-6)
- BANDO 4572 mm Outside Length, 16 mm Top Width, 1 Ribs (5VX1800)
- BANDO 940 mm Outside Length, 10 mm Top Width, 1 Ribs (XPZ912)
- BANDO 2438 mm Outside Length, 17 mm Top Width, 1 Ribs (BX93)
- BANDO 2430V388 Variable Speed, 975Vc3830 (975VC3830)
- BANDO 2819 mm Outside Length, 17 mm Top Width, 1 Ribs (BX108)
- BANDO 584 mm Outside Length, 13 mm Top Width, 1 Ribs (4L230)
- DURA-EXTREME BAND Banded Belt, 5VX2, 346 x 123in OC, 5 Band (5/5VX1230)
- Bando Power Transmission Belts