Shop All V-Belts
Bando
1905 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # 3V750
Zoro # G3782463
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Number of Ribs 1
- Top Width 10 mm
- Groove Angle 39 Degrees
- Outside Length 1905 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 1905 mm |
Details
Item | V-Belt |
V-Belt Section | 3V |
Number of Ribs | 1 |
Groove Angle | 39 Degrees |
Thickness | 8 mm |
Material | Polychloroprene |
Construction | Banded |
Temp. Range | -51 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 230V, 3.3 (71732300M)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (UC-251-6FP)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6008A1)
- RENEWABLE LUBRICANTS Air Tool Lube, ISO 32 Biodegradable, 32 Oz (83111)
- BANDO 1702 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX670)
- BANDO 2870 mm Outside Length, 22 mm Top Width, 1 Ribs (C108)
- BANDO 559 mm Outside Length, 13 mm Top Width, 1 Ribs (AX20)
- BANDO 1372 mm Outside Length, 13 mm Top Width, 1 Ribs (4L540)
- BANDO 2286 mm Outside Length, 16 mm Top Width, 1 Ribs (5V900)
- BANDO 1549 mm Outside Length, 10 mm Top Width, 1 Ribs (3L610)
- DAYTON 5L350 V-Belt, 35" Outside Length, 21/32" Top Width, 1 Ribs (5L350)
- Bando V-Belts