Shop All V-Belts
Bando
1880 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # B71
Zoro # G3822549
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 17 mm
- Number of Ribs 1
- Groove Angle 38 Degrees
- Thickness 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 1880 mm |
Details
V-Belt Section | B |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 11 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC VMMD003, Manual Valve, 4-way, 3-position, D03/CETOP 3 mounting (VMMD003)
- DAYTON Variable Frequency Drive, 5 HP, 480VAC (13E658)
- GATES Hose Clamp (32986)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 150" (BB150)
- BANDO Auto Rpf Raw Edge Cogged, Rpf3285 (RPF3285)
- BANDO 4089 mm Outside Length, 17 mm Top Width, 1 Ribs (BX158)
- BANDO 1575 mm Outside Length, 17 mm Top Width, 1 Ribs (B59)
- BANDO 5410 mm Outside Length, 17 mm Top Width, 1 Ribs (BX210)
- BANDO 2438 mm Outside Length, 17 mm Top Width, 1 Ribs (BX93)
- BANDO 813 mm Outside Length, 6 mm Top Width, 1 Ribs (2L320)
- BSC PREFERRED Belt, Poly L, 48in PL, 8 Rib (480L8)
- Bando Power Transmission Belts