Shop All V-Belts
Bando
1829 mm Outside Length, 46 mm Top Width, 1 Ribs
Mfr # 2926V706
Zoro # G3781851
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section RVS-I
- Number of Ribs 1
- Top Width 46 mm
- Groove Angle 26 Degrees
- Thickness 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 46 mm |
Outside Length | 1829 mm |
Details
V-Belt Section | RVS-I |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 26 Degrees |
Thickness | 13 mm |
Material | Polychloroprene |
Construction | Banded |
Temp. Range | -34 to 82°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Linear Guide Air Gripper, Parallel (MHZ2-20D)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Blue (TU0425BU2-20)
- LOCTITE Anti-Seize, 12 oz, Moly, Spray Can, Black LB 8012(TM) MOLY PASTE (1852755)
- MASTER PNEUMATIC COMB.AID FR 1/4 BSPP (BCFDR70-2W)
- BANDO Auto Rpf Raw Edge Cogged, Rpf3515 (RPF3515)
- BANDO 762 mm Outside Length, 13 mm Top Width, 1 Ribs (A28)
- BANDO 635 mm Outside Length, 10 mm Top Width, 1 Ribs (3V250)
- BANDO Double V-Belt, Aa45 (AA45)
- BANDO 762 mm Outside Length, 10 mm Top Width, 1 Ribs (3L300)
- BANDO Double V-Belt, Bb78 (BB78)
- OREGON Replacement Belt, Premium Motion Drive Belt, Murray 037X45MA, 1/2 in X 90-1/8 in (75-045)
- Bando Power Transmission Belts