Shop All V-Belts
Bando
1803 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # 3V710
Zoro # G3781921
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Top Width 10 mm
- Number of Ribs 1
- Groove Angle 39 Degrees
- Thickness 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 1803 mm |
Details
V-Belt Section | 3V |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 39 Degrees |
Thickness | 8 mm |
Material | Polychloroprene |
Construction | Banded |
Temp. Range | -51 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HART & COOLEY Hart & Cooley 6SC Round Storm Collar - 6 in. (6SC)
- DIXON Hose Barb, 7/16-20 x 1/4 in Nominal, MUNF x Hose Barb, Brass, Domestic (2820407C)
- CAMPBELL HAUSFELD BLACK COMP 20G 135PSI HP 1STG 240V (VT6182)
- THOMSON Ball Bushing, Bore Dia 25 mm (SSEM25WW)
- BANDO Auto Rpf Raw Edge Cogged, Rpf3285 (RPF3285)
- BANDO Ultrapower Ag Kc Belts, A37Kc (A37KC)
- BANDO 1118 mm Outside Length, 30 mm Top Width, 1 Ribs (1922V426)
- BANDO 1295 mm Outside Length, 13 mm Top Width, 1 Ribs (4L510)
- BANDO 1702 mm Outside Length, 10 mm Top Width, 1 Ribs (3V670)
- BANDO Auto Rpf Raw Edge Cogged, Rpf2490 (RPF2490)
- PIX Belt, B Kevlar, 5/8 x 228 in. OC (B225K)
- Bando Power Transmission Belts