Shop All V-Belts
Bando
1753 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # B66
Zoro # G3821444
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 17 mm
- Number of Ribs 1
- Groove Angle 38 Degrees
- Thickness 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 1753 mm |
Details
V-Belt Section | B |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 11 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 255mm PL, T51 (16T5/255US)
- RULAND Coupling, 4 Beam Clamp, Bore 6 x 4 mm (PCMR19-6-4-A)
- FESTO Solenoid Valve VUVG-LK14-B52-T-G18-1H2L-S (VUVG-LK14-B52-T-G18-1H2L-S)
- ARROW PNEUMATICS Filter, 40 Micron, Poly Bowl, Auto, 3/8" (F353F)
- BANDO Power King Cog, Bx23 (BX23)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Alternator, 2365 (2365)
- BANDO 584 mm Outside Length, 13 mm Top Width, 1 Ribs (4L230)
- BANDO 2184 mm Outside Length, 22 mm Top Width, 1 Ribs (C81)
- BANDO 889 mm Outside Length, 13 mm Top Width, 1 Ribs (AX33)
- BANDO 1295 mm Outside Length, 13 mm Top Width, 1 Ribs (4L510)
- BANDO Metric V-Belts, Spb1600 (SPB1600)
- Bando V-Belts