Shop All V-Belts
Bando
1702 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # 3V670
Zoro # G3777773
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Top Width 10 mm
- Number of Ribs 1
- Groove Angle 39 Degrees
- Outside Length 1702 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 1702 mm |
Details
Item | V-Belt |
V-Belt Section | 3V |
Number of Ribs | 1 |
Groove Angle | 39 Degrees |
Thickness | 8 mm |
Material | Polychloroprene |
Construction | Banded |
Temp. Range | -51 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 303125, Return Line, 5 micron, Outside-In (MF0577949)
- NOVAFLEX 3-1/2" ID x 3 ft EPDM Marine Exhaust Hose 125 PSI BK (45DU87)
- MITSUBOSHI 5/B128 131Inch Outside Length, 5 Ribs (5RB128)
- NTN NTN R16LLU, RadialDeep Groove Ball Bearing 1 In Id X 2 In Od X 05 In W Double Sealed (R16LLU)
- BANDO 711 mm Outside Length, 13 mm Top Width, 1 Ribs (AX26)
- BANDO 940 mm Outside Length, 13 mm Top Width, 1 Ribs (AX35)
- BANDO Metric V-Belts, Spa1632 (SPA1632)
- BANDO 1397 mm Outside Length, 17 mm Top Width, 1 Ribs (B52)
- BANDO 1016 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1000)
- BANDO Power King, M26 (M26)
- CONTINENTAL CONTITECH 5L360 Cogged V-Belt, 36" Outside Length, 21/32" Top Width, 1 Ribs (5L360)
- Bando Power Transmission Belts