Shop All V-Belts
Bando
1669 mm Outside Length, 7 mm Top Width, 1 Ribs
Mfr # 7M1650
Zoro # G3809632
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 7M
- Number of Ribs 1
- Top Width 7 mm
- Groove Angle 60 Degrees
- Outside Length 1669 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 7 mm |
Outside Length | 1669 mm |
Details
V-Belt Section | 7M |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 60 Degrees |
Thickness | 5 mm |
Material | Polyurethane |
Construction | Bandless |
Temp. Range | -54 to 82°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 1.375in ID, Nitrile Rubber (IN34.9247.626.35SC)
- BESTORQ Banded Belt, 146 in Outside Length, 21/32 in Top Width, 3 Ribs (3/B143)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0503A25ANP01, 25 micron, Outside-In (MF0066001)
- POWERDRIVE QD Bushing, SDS, 25mm (SDS-25MM)
- BANDO 737 mm Outside Length, 13 mm Top Width, 1 Ribs (A27)
- BANDO 1295 mm Outside Length, 13 mm Top Width, 1 Ribs (4L510)
- BANDO 2870 mm Outside Length, 22 mm Top Width, 1 Ribs (C108)
- BANDO Power King, M21 (M21)
- BANDO Power Ace Cog, 5Vx640 (5VX640)
- BANDO Metric V-Belts, Spb1600 (SPB1600)
- D&D 178" Outside Length, 1 1/4" Top Width, 1 Ribs (D173)
- Bando Power Transmission Belts