Shop All V-Belts
Bando
1651 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # A63
Zoro # G3810070
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 39 Degrees
- Thickness 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1651 mm |
Details
V-Belt Section | A |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 39 Degrees |
Thickness | 9 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6203 2RSR C3, Deep Groove BBear, Single Row 90Mm, 6203 2RSR C3 (6203 2RSR C3)
- GATES Clamp Assembly (Polarseal Ii Acc), G46995-0008 (G46995-0008)
- DAYTON GP Mtr, CSCR, Phase 1, 5 HP, 3530 RPM, 184T (6K633)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, W25 TL HUB (W25 TL HUB)
- BANDO Metric V-Belts, Spz1462 (SPZ1462)
- BANDO V Belt, Steel, 3/8 (Sunrope A Fastener Open)
- BANDO 2870 mm Outside Length, 22 mm Top Width, 1 Ribs (C108)
- BANDO 925Vc3830 Variable Speed, 2430V364 (2430V364)
- BANDO Banflex Combo, 2-11Ms1120 (2-11MS1120)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt - Air Pump, 3365 (3365)
- DAYTON 4L510 V-Belt, 51" Outside Length, 1/2" Top Width, 1 Ribs (4L510)
- Bando Power Transmission Belts