Shop All V-Belts
Bando
1626 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # XPB1600
Zoro # G3915743
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPB
- Number of Ribs 1
- Top Width 17 mm
- Groove Angle 40 Degrees
- Outside Length 1626 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 1626 mm |
Details
Item | V-Belt |
V-Belt Section | XPB |
Number of Ribs | 1 |
Groove Angle | 40 Degrees |
Thickness | 13 mm |
Material | Ethylene Elastomeric |
Construction | Bandless |
Temp. Range | -57 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, SS, LH, 3/8-24 (GFL6T)
- NUMATICS Manifold Block, 1 Station, 3/4 NPT (229-881)
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 120V, 3.3 (20HN90)
- DAYTON C-Frame Motor, Shaded Pole, 1-3/4 In. L (4M209E)
- BANDO 965 mm Outside Length, 13 mm Top Width, 1 Ribs (AX36)
- BANDO Auto Rpf Raw Edge Cogged, Rpf3285 (RPF3285)
- BANDO Bando B144 Power King 147In 21/32In V-Belt (B144)
- BANDO 1524 mm Outside Length, 13 mm Top Width, 1 Ribs (A58)
- BANDO Metric V-Belts, Spa1632 (SPA1632)
- BANDO Power Ace Cog, 3Vx270 (3VX270)
- DAYTON BX38 Cogged V-Belt, 41" Outside Length, 21/32" Top Width, 1 Ribs (6A124)
- Bando Power Transmission Belts