Shop All V-Belts
Bando
1618 mm Outside Length, 7 mm Top Width, 1 Ribs
Mfr # 7M1600
Zoro # G3809580
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 7M
- Top Width 7 mm
- Number of Ribs 1
- Groove Angle 60 Degrees
- Outside Length 1618 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7 mm |
Outside Length | 1618 mm |
Details
V-Belt Section | 7M |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 60 Degrees |
Thickness | 5 mm |
Material | Polyurethane |
Construction | Bandless |
Temp. Range | -54 to 82°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 15mm (L09515MM)
- BELAIRE Air Compressor, Vertical, 3.5 HP, 60 gal. (6061V)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 318984, Return Line, 10 micron, Outside-In (MF0430419)
- LINCOLN Rigid Extension, 6" L (62028)
- BANDO Auto Rpf Raw Edge Cogged, Rpf2450 (RPF2450)
- BANDO 762 mm Outside Length, 10 mm Top Width, 1 Ribs (3L300)
- BANDO Bando B144 Power King 147In 21/32In V-Belt (B144)
- BANDO Metric V-Belts, Spz1000 (SPZ1000)
- BANDO 1168 mm Outside Length, 13 mm Top Width, 1 Ribs (4L460)
- BANDO Auto Rpf Raw Edge Cogged, Rpf5390 (RPF5390)
- DAYTON 3/3V560 Banded V-Belt, 56-5/8" Outside Length, 1-1/8" Top Width, 3 Ribs (11X928)
- Bando Power Transmission Belts