Shop All V-Belts
Bando
1618 mm Outside Length, 11 mm Top Width, 1 Ribs
Mfr # 11M1600
Zoro # G3817533
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section 11M
- Number of Ribs 1
- Top Width 11 mm
- Groove Angle 60 Degrees
- Outside Length 1618 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 11 mm |
Outside Length | 1618 mm |
Details
Item | Belt |
V-Belt Section | 11M |
Number of Ribs | 1 |
Groove Angle | 60 Degrees |
Thickness | 7 mm |
Material | Polyurethane |
Construction | Bandless |
Temp. Range | -54 to 82°F |
Core Cord | Polyester |
Description
This BANDO brand V-Belt has an outside length of 1618 mm, a top width of 11 mm, and 1 rib. It has a V-Belt section of 11M, a thickness of 7 mm, and is made of polyurethane. It has a temperature range of -54 to 82°F.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel Seal Kit, 1/2In Nitrile O-Ring (439-SEALKIT)
- PRIMEFIT 1/4" Push On Barb to 1/4" Male Hose End, 25PCS (HRK14P14M-B25-P)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6205-2NSE9 (6205-2NSE9)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 35mm (L10035MM)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 2370 (2370)
- BANDO 838 mm Outside Length, 17 mm Top Width, 1 Ribs (BX30)
- BANDO 925Vc3830 Variable Speed, 2430V364 (2430V364)
- BANDO A Open End(Green)W/Holes, Sunrope A (SUNROPE A)
- BANDO 686 mm Outside Length, 13 mm Top Width, 1 Ribs (4L270)
- BANDO Scooter Belt, 738-18-30-8.0 (738-18-30-8.0)
- BESTORQ Banded Belt, 108 in Outside Length, 21/32 in Top Width, 5 Ribs (5/B105)
- Bando V-Belts