Shop All V-Belts
Bando
1600 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # 3VX630
Zoro # G3785948
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Top Width 10 mm
- Number of Ribs 1
- Groove Angle 44 Degrees
- Thickness 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 1600 mm |
Details
Item | Belt |
V-Belt Section | 3VX |
Number of Ribs | 1 |
Groove Angle | 44 Degrees |
Thickness | 8 mm |
Material | Ethylene Elastomeric |
Construction | Bandless |
Temp. Range | -51 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX D72A60T, Pressure Line, 60 micron, Outside-In (MF0059191)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JN, Neoprene (6JN)
- WORLD WIDE FITTINGS Male JIC Plug (5229X04)
- BAILEY Eccentric Collar Pillow Block: 3/4 in. I.D., HCP 204-12, Eccentric Collar (151012)
- BANDO 1346 mm Outside Length, 13 mm Top Width, 1 Ribs (A51)
- BANDO Metric V-Belts, Xpz687 (XPZ687)
- BANDO Power King, M28 (M28)
- BANDO Metric V-Belts, Spz1462 (SPZ1462)
- BANDO 2438 mm Outside Length, 17 mm Top Width, 1 Ribs (B93)
- BANDO Banflex Combo, 2-5Ms710 (2-5MS710)
- GATES 457 mm Outside Length, 13 mm Top Width, 1 Ribs (4L180K)
- Bando V-Belts