Shop All V-Belts
Bando
1575 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # B59
Zoro # G3819758
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Top Width 17 mm
- Groove Angle 38 Degrees
- Outside Length 1575 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 1575 mm |
Details
Item | Belt |
V-Belt Section | B |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 11 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, Crimp, 2-Ear, 7/8 in Nom Size, Zinc-Plated Steel, 100 Pack (10100030-100)
- VENUS Tubing, Venus, FEP 4mm OD x 2.5mm ID x 100' (FEP04MA)
- SENQCIA INSPIRE SERIES 80 Cl Sc Type, ASME/ANSI Std Roller Chain, Single Strand, 1" Pitch, PK5 (80CLSC)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPT (1290602C)
- BANDO P/A Cog Combo, 3Vxm900, 3-3Vx900 (3-3VX900)
- BANDO 559 mm Outside Length, 13 mm Top Width, 1 Ribs (AX20)
- BANDO 2159 mm Outside Length, 10 mm Top Width, 1 Ribs (3V850)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Water Pump, 2440 (2440)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Alternator, 2460 (2460)
- BANDO Metric V-Belts, Spz1120 (SPZ1120)
- DAYTON AX96 Cogged V-Belt, 98" Outside Length, 1/2" Top Width, 1 Ribs (6L256)
- Bando V-Belts