Shop All V-Belts
Bando
1575 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # 3L620
Zoro # G3768929
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Number of Ribs 1
- Top Width 10 mm
- Groove Angle 38 Degrees
- Outside Length 1575 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 1575 mm |
Details
V-Belt Section | 3L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 6 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (35-1NP OSL)
- WEATHERHEAD Spacer Ring, 51385 (T-400-11)
- OPTIBELT V-Belt; 4L Series; V-Belt Style; 1 Band (4L400)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D112G06B, Pressure Line, 5 micron, Outside-In (MF0058438)
- BANDO Auto Hdpf Raw Edge Cog, Hdpf5480 (HDPF5480)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3450 (3450)
- BANDO Power King, K26 (K26)
- BANDO Power King, M22 (M22)
- BANDO 1118 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1107)
- BANDO 1245 mm Outside Length, 30 mm Top Width, 1 Ribs (1922V484)
- POWERFLITE BX58 Cogged V-Belt, 61" Outside Length, 21/32" Top Width, 1 Ribs (BX58-2)
- Bando V-Belts