Shop All V-Belts
Bando
1524 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # XPA1500
Zoro # G3887840
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 38 Degrees
- Outside Length 1524 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1524 mm |
Details
Item | V-Belt |
V-Belt Section | XPA |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 10 mm |
Material | Ethylene Elastomeric |
Construction | Bandless |
Temp. Range | -57 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose Segments, Acid Resistant, PK2 (45401)
- TRITAN Bearings, 3.00mm Bore Dia., 254 lb. (R2A ZZ PRX)
- QA1 Spherical Bearing, Bore Dia. 0.3125 In. (COM5)
- NORD Motor Premium Eff, NEMA C-Face, 2 HP (SK90LP/4-145TC-CUS-TW)
- BANDO Double V-Belt, Bb102 (BB102)
- BANDO 1067 mm Outside Length, 13 mm Top Width, 1 Ribs (A40)
- BANDO Duraflex Gl Fhp, 4L415 (4L415)
- BANDO 1168 mm Outside Length, 25 mm Top Width, 1 Ribs (1626V455)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3330 (3330)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt - Air Pump, 3365 (3365)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 73" (A73)
- Bando V-Belts