Shop All V-Belts
Bando
1524 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # A58
Zoro # G3803439
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 39 Degrees
- Outside Length 1524 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1524 mm |
Details
V-Belt Section | A |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 39 Degrees |
Thickness | 9 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cup - Single Cup; 4.125 In Od X 0.9375 In W; Case Carburized Steel (45220)
- WEG 3-Phase General Purpose Motor, 0.25 HP, 56C Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.2518ES3E56C-S)
- ZORO SELECT QD Bushing, Series SF, Bore 1-15/16 In (SF11516)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3FDD5)
- BANDO 1092 mm Outside Length, 17 mm Top Width, 1 Ribs (BX40)
- BANDO Auto Rpf Raw Edge Cogged, Rpf2430 (RPF2430)
- BANDO 1727 mm Outside Length, 17 mm Top Width, 1 Ribs (5L680)
- BANDO Metric V-Belts, Xpz687 (XPZ687)
- BANDO 991 mm Outside Length, 13 mm Top Width, 1 Ribs (A37)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt - Air Pump, 3355 (3355)
- DAYTON B69 V-Belt, 72" Outside Length, 21/32" Top Width, 1 Ribs (1A102)
- Bando Power Transmission Belts