Shop All V-Belts
Bando
1524 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # 3V600
Zoro # G3777222
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Top Width 10 mm
- Number of Ribs 1
- Groove Angle 39 Degrees
- Thickness 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 1524 mm |
Details
V-Belt Section | 3V |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 39 Degrees |
Thickness | 8 mm |
Material | Polychloroprene |
Construction | Banded |
Temp. Range | -51 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADNGF-20-10-P-A (ADNGF-20-10-P-A)
- ZORO SELECT Hose Clamp, 3-1/8 to 3-7/16In, SAE 313, PK5 (300110313)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 9.25" OD (5V9253)
- GATES 2032 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B77)
- BANDO 1524 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1500)
- BANDO 1905 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX750)
- BANDO 1245 mm Outside Length, 17 mm Top Width, 1 Ribs (BX46)
- BANDO 1372 mm Outside Length, 17 mm Top Width, 1 Ribs (5L540)
- BANDO 2108 mm Outside Length, 17 mm Top Width, 1 Ribs (B80)
- BANDO 711 mm Outside Length, 13 mm Top Width, 1 Ribs (4L280)
- PIX Belt, BX Cogged, 21/32 x 82 in. OC (BX79)
- Bando V-Belts