Shop All V-Belts
Bando
1499 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # 3V590
Zoro # G3781440
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Number of Ribs 1
- Top Width 10 mm
- Groove Angle 39 Degrees
- Outside Length 1499 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 1499 mm |
Details
Item | V-Belt |
V-Belt Section | 3V |
Number of Ribs | 1 |
Groove Angle | 39 Degrees |
Thickness | 8 mm |
Material | Polychloroprene |
Construction | Banded |
Temp. Range | -51 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30gal Truck Mounted (MP-13030GTUBA)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116472-13)
- AKG Oil Cooler, Mobile, 2-30 GPM, 18 HP Removal (C-18)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1260880, Pressure Line, 20 micron (ZX-1260880)
- BANDO V Belt, Rubber, 5/32 (430J16)
- BANDO Power King Combo, Bm128, 2B128 (2B128)
- BANDO 1800Va2526 V/S, 1626V700 (1626V700)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3540 (3540)
- BANDO 762 mm Outside Length, 13 mm Top Width, 1 Ribs (A28)
- BANDO 1080 mm Outside Length, 10 mm Top Width, 1 Ribs (3V425)
- SUPCO MultiPlus Dual Brand V Belt, A35 (A35)
- Bando V-Belts