Shop All V-Belts
Bando
1499 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # 3L590
Zoro # G3767949
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Number of Ribs 1
- Top Width 10 mm
- Groove Angle 38 Degrees
- Thickness 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 1499 mm |
Details
V-Belt Section | 3L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 6 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L190 (4L190)
- CLIMAX METAL PRODUCTS C-075-A Set Screw Collar (C-075-A)
- GATES MegaCrimp Hydraulic Coupling (G25122-0608)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936718Q, Return Line, 10 micron (ZX-936718Q)
- BANDO 3785 mm Outside Length, 17 mm Top Width, 1 Ribs (BB144)
- BANDO Auto Rpf Raw Edge Cogged, Rpf5380 (RPF5380)
- BANDO Power King, K26 (K26)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Water Pump, 2440 (2440)
- BANDO Power King, M24 (M24)
- BANDO 940 mm Outside Length, 10 mm Top Width, 1 Ribs (XPZ912)
- DAYTON B30 V-Belt, 33" Outside Length, 21/32" Top Width, 1 Ribs (1A103)
- Bando Power Transmission Belts