Shop All V-Belts
Bando
1473 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # AA55
Zoro # G3905079
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AA
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 36 Degrees
- Thickness 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1473 mm |
Details
V-Belt Section | AA |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 36 Degrees |
Thickness | 10 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1084)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- FESTO Rod Clevis SG-M10X1, 25 (SG-M10X1,25)
- FOSTER Auto Socket, 1/4" FPT, Brass (FM3003)
- BANDO 1092 mm Outside Length, 17 mm Top Width, 1 Ribs (BX40)
- BANDO 1372 mm Outside Length, 17 mm Top Width, 1 Ribs (5L540)
- BANDO 1346 mm Outside Length, 13 mm Top Width, 1 Ribs (A51)
- BANDO 2311 mm Outside Length, 22 mm Top Width, 1 Ribs (CC85)
- BANDO 559 mm Outside Length, 13 mm Top Width, 1 Ribs (AX20)
- BANDO 940 mm Outside Length, 10 mm Top Width, 1 Ribs (XPZ912)
- MITSUBOSHI Super KB 3L Type, 3/8" x 20'' (3LK200)
- Bando V-Belts