Shop All V-Belts
Bando
1422 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # 3VX560
Zoro # G3805554
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Top Width 10 mm
- Number of Ribs 1
- Groove Angle 44 Degrees
- Outside Length 1422 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 1422 mm |
Details
V-Belt Section | 3VX |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 44 Degrees |
Thickness | 8 mm |
Material | Ethylene Elastomeric |
Construction | Bandless |
Temp. Range | -51 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor (1861H)
- WEG Motor 2Hp 4P 143/5Tc Wcf2, Rs - Nema Pr (00218ET3ER145TC-S)
- INTERSTATE PNEUMATICS Steel Hose Barb Ball Swivel Fitting, Connector, 3/8 Inch Swivel Barb X 1/4 Inch NPT Male End (FMBS46)
- NSK NSK-LM48510, Tapered Inch Roller Bearing, LM48510 (LM48510)
- BANDO 3886 mm Outside Length, 17 mm Top Width, 1 Ribs (BX150)
- BANDO 1575 mm Outside Length, 13 mm Top Width, 1 Ribs (AX60)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Alternator, 2430 (2430)
- BANDO P/A Cog Combo, 3Vxm900, 3-3Vx900 (3-3VX900)
- BANDO Power King Cog, Cx98 (CX98)
- BANDO Auto Rpf Raw Edge Cogged, Rpf2490 (RPF2490)
- MTD Belt-A Section X 6 (954-3092A)
- Bando Power Transmission Belts