Shop All V-Belts
Bando
1397 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # 5L550
Zoro # G3792044
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Number of Ribs 1
- Top Width 17 mm
- Groove Angle 36 Degrees
- Thickness 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 1397 mm |
Details
Item | V-Belt |
V-Belt Section | 5L |
Number of Ribs | 1 |
Groove Angle | 36 Degrees |
Thickness | 9 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1854 mm Outside Length, 29 mm Top Width, 2 Ribs (2/A71)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-2-90)
- GAST Filter Plastic 1/4 Npt Sp B300A (B300A)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting (NCDME075-0200)
- BANDO 1702 mm Outside Length, 10 mm Top Width, 1 Ribs (3V670)
- BANDO Power Ace Cog, 3Vx435 (3VX435)
- BANDO 2184 mm Outside Length, 22 mm Top Width, 1 Ribs (C81)
- BANDO 2870 mm Outside Length, 22 mm Top Width, 1 Ribs (C108)
- BANDO 1981 mm Outside Length, 13 mm Top Width, 1 Ribs (4L780)
- BANDO 1575 mm Outside Length, 13 mm Top Width, 1 Ribs (AX60)
- MEGADYNE TORQUE PLUS V-BELT V-BELTS (MXV4-440)
- Bando V-Belts