Shop All V-Belts
Bando
1372 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # B51
Zoro # G3815521
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 17 mm
- Number of Ribs 1
- Groove Angle 38 Degrees
- Thickness 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 1372 mm |
Details
V-Belt Section | B |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 11 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Run Capacitor, 45 MFD, 4-15/16 In. H (TOCF45)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-200 RESALE (123358 INS SCM 200)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 7 in Stroke, Round Body Double Acting (NCDMC150-0700)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S20DS12)
- BANDO 1397 mm Outside Length, 17 mm Top Width, 1 Ribs (B52)
- BANDO 787 mm Outside Length, 13 mm Top Width, 1 Ribs (A29)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Alternator, 2560 (2560)
- BANDO Auto Rpf Raw Edge Cogged, Rpf2375 (RPF2375)
- BANDO 1194 mm Outside Length, 13 mm Top Width, 1 Ribs (A45)
- BANDO 4089 mm Outside Length, 17 mm Top Width, 1 Ribs (BX158)
- PIX Poly Rib J Belt, 48 in. EL-6 Rib (480J6)
- Bando Power Transmission Belts