Shop All V-Belts
Bando
1372 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L540
Zoro # G3761253
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 38 Degrees
- Outside Length 1372 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1372 mm |
Details
Item | V-Belt |
V-Belt Section | 4L |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 7 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS M2C-30 Metric Two-Piece Clamping Collar (M2C-30)
- GAST 8/Skid R4310A-2 Regenerative Blower (R4310A-2)
- LUBRIPLATE Htcl-Fg 220, 4/1 Gal, H-1/Food Grade Synthetic Ester For Oven Chains, Iso-220 (L0947-057)
- MILTON M Style Industrial Air Plug, 1/4" FNPT, PK250 (728BK)
- BANDO 914 mm Outside Length, 10 mm Top Width, 1 Ribs (3L360)
- BANDO A Open End(Green)W/Holes, Sunrope A (SUNROPE A)
- BANDO 1168 mm Outside Length, 13 mm Top Width, 1 Ribs (4L460)
- BANDO 762 mm Outside Length, 10 mm Top Width, 1 Ribs (3L300)
- BANDO P/A Cog Combo, 3Vxm900, 3-3Vx900 (3-3VX900)
- BANDO 1245 mm Outside Length, 30 mm Top Width, 1 Ribs (1922V484)
- D&D 64" Outside Length, 5/8" Top Width, 1 Ribs (5LK640)
- Bando Power Transmission Belts