Shop All V-Belts
Bando
1346 mm Outside Length, 30 mm Top Width, 1 Ribs
Mfr # 1922V526
Zoro # G3773722
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section RVS-R
- Number of Ribs 1
- Top Width 30 mm
- Groove Angle 22 Degrees
- Thickness 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 30 mm |
Outside Length | 1346 mm |
Details
Item | Belt |
V-Belt Section | RVS-R |
Number of Ribs | 1 |
Groove Angle | 22 Degrees |
Thickness | 10 mm |
Material | Polychloroprene |
Construction | Bandless |
Temp. Range | -34 to 82°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C12-12F)
- LUBESITE Feeder, Grease, 2 Oz (505)
- PAASCHE Paasche D500SR 1 by 8 HP Oilless Piston Compressor with Regulator & Auto Shutoff (D500SR)
- TOMPKINS Hydraulic Fitting-Steel02MP-02FPX 90 (1501-02-02)
- BANDO 1245 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1232)
- BANDO 1143 mm Outside Length, 17 mm Top Width, 1 Ribs (B42)
- BANDO 940 mm Outside Length, 10 mm Top Width, 1 Ribs (3L370)
- BANDO 785 mm Outside Length, 7 mm Top Width, 1 Ribs (7M775)
- BANDO 1702 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX670)
- BANDO Double V-Belt, Bb102 (BB102)
- DAYTON 5V710 V-Belt, 71" Outside Length, 5/8" Top Width, 1 Ribs (13V741)
- Bando V-Belts