Shop All V-Belts
Bando
1336 mm Outside Length, 7 mm Top Width, 1 Ribs
Mfr # 7M1320
Zoro # G3807444
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 7M
- Top Width 7 mm
- Number of Ribs 1
- Groove Angle 60 Degrees
- Thickness 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 7 mm |
Outside Length | 1336 mm |
Details
Item | Belt |
V-Belt Section | 7M |
Number of Ribs | 1 |
Groove Angle | 60 Degrees |
Thickness | 5 mm |
Material | Polyurethane |
Construction | Bandless |
Temp. Range | -54 to 82°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 1-1/2" NPT 316 SS Combination Nipple Threaded (RST20)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 84'' (4L840)
- DART CONTROLS DC SpdControl, 12/24/36/48VDC, 20A, Chassis (65E20C)
- SEALMASTER Mounted Stainless Steel Two Bolt Pillow Block Ball Bearing, CRPS-PN16 (CRPS-PN16)
- BANDO 1194 mm Outside Length, 13 mm Top Width, 1 Ribs (A45)
- BANDO 559 mm Outside Length, 13 mm Top Width, 1 Ribs (4L220)
- BANDO 850Va2522 Variable Speed, 1622V336 (1622V336)
- BANDO 4089 mm Outside Length, 17 mm Top Width, 1 Ribs (BX158)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Alternator, 2365 (2365)
- BANDO Duraflex Gl Polyurethane, 2L300 (2L300)
- DAYTON 4L900 V-Belt, 90" Outside Length, 1/2" Top Width, 1 Ribs (4L900)
- Bando Power Transmission Belts