Shop All V-Belts
Bando
1321 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # 5L520
Zoro # G3788258
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Number of Ribs 1
- Top Width 17 mm
- Groove Angle 36 Degrees
- Thickness 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 1321 mm |
Details
V-Belt Section | 5L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 36 Degrees |
Thickness | 9 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1/3 HP, Yoke (3M469)
- HERITAGE INDUSTRIAL Hose Clamp Gen Purp HD SAE#176 All SS300 (HCGP-333-176-5625)
- DAYTON Motor, PSC, 1/2hp, 1625/3,115, Ring/Std/Hole (7E668)
- INTERSTATE PNEUMATICS 1 Inch NPT Male Brass Hex Nipple (FA919-9)
- BANDO Metric V-Belts, Spz1180 (SPZ1180)
- BANDO Metric V-Belts, Spz1000 (SPZ1000)
- BANDO 900Vc3830 Variable Speed, 2430V354 (2430V354)
- BANDO 686 mm Outside Length, 13 mm Top Width, 1 Ribs (A25)
- BANDO 1080 mm Outside Length, 10 mm Top Width, 1 Ribs (3V425)
- BANDO 1575 mm Outside Length, 17 mm Top Width, 1 Ribs (B59)
- D&D 96" Outside Length, 2/3" Top Width, 1 Ribs (B93/5L960)
- Bando Power Transmission Belts