Shop All V-Belts
Bando
1270 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # 5L500
Zoro # G3785668
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Number of Ribs 1
- Top Width 17 mm
- Groove Angle 36 Degrees
- Thickness 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 1270 mm |
Details
V-Belt Section | 5L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 36 Degrees |
Thickness | 9 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cup - Single Cup; 5.909 In Od X 1.4375 In W; Case Carburized Steel (742)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZR03825-05-53-G)
- WILKERSON Liquid Separator 3/4In (WSA-06-M00)
- VALCOOL Coolant, 5 gal., Pail (VP860P-005U)
- BANDO Double V-Belt, Aa45 (AA45)
- BANDO Power Ace Cog, 3Vx270 (3VX270)
- BANDO 2870 mm Outside Length, 22 mm Top Width, 1 Ribs (C108)
- BANDO Bando B144 Power King 147In 21/32In V-Belt (B144)
- BANDO 404 mm Outside Length, 5 mm Top Width, 1 Ribs (5M400)
- BANDO Auto Rpf Raw Edge Cogged, Rpf5450 (RPF5450)
- CONTINENTAL CONTITECH B100 Wrapped V-Belt, 103" Outside Length, 21/32" Top Width, 1 Ribs (B100)
- Bando Power Transmission Belts