Shop All V-Belts
Bando
1245 mm Outside Length, 30 mm Top Width, 1 Ribs
Mfr # 1922V484
Zoro # G3772578
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section RVS-R
- Top Width 30 mm
- Number of Ribs 1
- Groove Angle 22 Degrees
- Thickness 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 30 mm |
Outside Length | 1245 mm |
Details
Item | Belt |
V-Belt Section | RVS-R |
Number of Ribs | 1 |
Groove Angle | 22 Degrees |
Thickness | 11 mm |
Material | Polychloroprene |
Construction | Bandless |
Temp. Range | -34 to 82°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Adapter, 3/8 in., TubexFNPT (KQ2F11-37A)
- DODGE 212 Normal Duty Pillow Block Ball Bearing Unit, 2-7/16 in Bore (123822)
- TOMPKINS Hydraulic Fitting-Steel08MOR-08FP 90 (6805-08-08)
- MAXIM Hyd Cylinder, 4 In Bore, 48 In Stroke (218-370)
- BANDO Duraflex Gl Polyurethane, 2L300 (2L300)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Water Pump, 2440 (2440)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Alternator, 2560 (2560)
- BANDO 1397 mm Outside Length, 17 mm Top Width, 1 Ribs (B52)
- BANDO Metric V-Belts, Spz1180 (SPZ1180)
- BANDO Double V-Belt, Bb102 (BB102)
- POWERFLITE Ariens/Gravley Repl. V-Belt, 1/2"Wx50"L, Outside Length: 50" (07209600)
- Bando V-Belts