Shop All V-Belts
Bando
1245 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # A47
Zoro # G3831673
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 38 Degrees
- Thickness 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1245 mm |
Details
V-Belt Section | A |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 9 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLBAUER Mini Grease Gun, Push Hndl, 3700 psi (2PB20)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4797-8B)
- GATES Truflex V-Belts, 4L620 (4L620)
- BETA Pen Oiler (017560001)
- BANDO 559 mm Outside Length, 13 mm Top Width, 1 Ribs (4L220)
- BANDO Power King, M26 (M26)
- BANDO 404 mm Outside Length, 5 mm Top Width, 1 Ribs (5M400)
- BANDO 1143 mm Outside Length, 17 mm Top Width, 1 Ribs (B42)
- BANDO Power King Cog, Bx23 (BX23)
- BANDO Metric V-Belts, Spz1987 (SPZ1987)
- D&D 1150mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1150)
- Bando V-Belts