Shop All V-Belts
Bando
1219 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # B45
Zoro # G3800864
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Top Width 17 mm
- Groove Angle 38 Degrees
- Thickness 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 1219 mm |
Details
Item | Belt |
V-Belt Section | B |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 11 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 5/8 Inch Wide Stainless Steel Preformed Band Clamp for 3/4 Inch Hose, PK 100 (H719-100K)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 6.30 in OD (5V632)
- DAYTON Spring, Motor, Pk12 (1R390)
- RULAND Urethane Spider, Tq 410 In-Lbs, JC36/MJC57 (JD36/57-98R)
- BANDO Metric V-Belts, Spb1600 (SPB1600)
- BANDO 4572 mm Outside Length, 16 mm Top Width, 1 Ribs (5VX1800)
- BANDO Power King Combo, Bm150, 2B150 (2B150)
- BANDO Power King, M24 (M24)
- BANDO Power King Cog, Bxm97, 3Bx97 (3BX97)
- BANDO 1118 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1107)
- PIX Belt, A/4L, 1/2 x 145 in. OC (A143)
- Bando V-Belts