Shop All V-Belts
Bando
1219 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L480
Zoro # G3781790
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 37 Degrees
- Thickness 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1219 mm |
Details
Item | V-Belt |
V-Belt Section | 4L |
Number of Ribs | 1 |
Groove Angle | 37 Degrees |
Thickness | 7 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 50X80X10-RLS35-S (50X80X10-RLS35-S)
- BESTORQ Aftermarket ARTS WAY 23588 Replacement Belt, 3V600 (3V600)
- TRITAN Insert Ball Brng, ER, 2-7/16 dia, Setscrew (ER39)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (VAS 1 11/16)
- BANDO 2134 mm Outside Length, 17 mm Top Width, 1 Ribs (B81)
- BANDO Metric V-Belts, Xpa1090 (XPA1090)
- BANDO P/A Cog Combo, 3Vxm900, 3-3Vx900 (3-3VX900)
- BANDO Auto Rpf Raw Edge Cogged, Rpf2490 (RPF2490)
- BANDO 1702 mm Outside Length, 17 mm Top Width, 1 Ribs (BX64)
- BANDO 1143 mm Outside Length, 17 mm Top Width, 1 Ribs (BX42)
- PIX V-Belt, Cogged 3/8 X 73 (3VX730)
- Bando V-Belts